This item is Discontinued.

Carolines Treasures Carolines Treasures SS4158LCB Rottweiler; Glass Cutting Board - Large SS4158LCB

Carolines Treasures SS4158LCB Rottweiler; Glass Cutting Board - Large (Discontinued)

  • Mfr # SS4158LCB
  • Zoro # G303698802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS4158LCB
Zoro #
G303698802
UPC #
705332118668
Country of Origin
China

Description

Made of tempered glass, these unique cutting boards are some of your favorite artists prints. They will beautify and protect your counter top. Heat resistant, non skid feet, and virtually unbreakable!

Features
  • Type - Cutting Board
  • Design - Rottweiler
  • Material - Glass
  • Size - Large
  • Dimension - 12 x 0.15 x 15 in.
  • Item Weight - 6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.