This item is Discontinued.

Carolines Treasures Carolines Treasures SS8198CHF Boxer Canvas Flag - House Size; 28 x 40 in. SS8198CHF

Carolines Treasures SS8198CHF Boxer Canvas Flag - House Size; 28 x 40 in. (Discontinued)

  • Mfr # SS8198CHF
  • Zoro # G403706889
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS8198CHF
Zoro #
G403706889
UPC #
705332081481
Country of Origin
China

Description

Features
  • Full size house flag is made from a 100% polyester heavy weight canvas material.
  • Not your typical house flag that you might find from a mass merchant.
  • These flags are specialty boutiques.
  • This flag is fade resistant and weather proof.
  • Design - Boxer.
  • Dimension - 28 x 0.01 x 40 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.