This item is Discontinued.

Carolines Treasures Carolines Treasures SS8255LCB Cairn Terrier Glass Cutting Board - Large SS8255LCB

Carolines Treasures SS8255LCB Cairn Terrier Glass Cutting Board - Large (Discontinued)

  • Mfr # SS8255LCB
  • Zoro # G303688711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS8255LCB
Zoro #
G303688711
UPC #
705332108546
Country of Origin
China

Description

Features
  • Type - Cutting Board.
  • Design - Cairn Terrier Glass.
  • Made of tempered glass, these unique cutting boards are some of your favorite artists prints.
  • They will beautify and protect your counter top.
  • Heat resistant, non skid feet, and virtually unbreakable.
  • Size - Large.
  • Dimension - 12 x 0.15 x 15 in.
  • Item Weight - 6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.