This item is Discontinued.

Carolines Treasures Carolines Treasures SS8430CM15 Coton de Tulear Dishwasher Safe Microwavable Ceramic Coffee Mug 15 oz. SS8430CM15

Carolines Treasures SS8430CM15 Coton de Tulear Dishwasher Safe Microwavable Ceramic Coffee Mug 15 oz. (Discontinued)

  • Mfr # SS8430CM15
  • Zoro # G003761936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS8430CM15
Zoro #
G003761936
UPC #
615872807062
Country of Origin
China

Description

Features
  • Type - Coffee mug
  • Size - Large
  • Capacity - 15 oz.
  • Holds a nice cup of coffee, tea or even takes the place of a small gumbo bowl
  • Design - Coton de Tulear
  • Dimension - 5 x 3 x 5 in.
  • Item Weight - 2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.