CJ1021-OLITERK Houndstooth Monogram Initial O Wine Bottle Hugger
- Mfr # CJ1021-OLITERK
- Zoro # G103881343
product price:Â
$
29.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CJ1021-OLITERK
- Zoro #
- G103881343
- UPC #
- 615872724741
- Country of Origin
- China
Description
Features
- Fits 750 ml. wine or other beverage bottles.
- Fits 24 oz. cans or pint bottles.
- Great collapsible Cooler for large cans of beer, energy drinks or large iced tea beverages.
- Great to keep track of your beverage and add a bit of flair to a gathering.
- Wash the hugger in your washing machine.
- Design will not come off.
- Pattern - Houndstooth
- Monogram - Initial O
- Dimension - 5.5 x 0.25 x 5.5 in.
- Item Weight - 0.5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.