24 in Wide Refrigerator-Freezer, ADA Compliant
- Mfr # AL650W
- Zoro # G723568662
product price:Â
$
1,412.99
/ea
Key Features
Door Color
White
Width
23.63 in
Hz
60 Hz
Refrigerator Item
Refrigerator-Freezer
Overall Height
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AL650W
- Zoro #
- G723568662
- UPC #
- 761101068206
- Country of Origin
- Serbia
Dimensions
- Width
- 23.63 in
- Overall Height
- 32 in
- Overall Depth
- 23.5 in
Details
- Door Color
- White
- Hz
- 60 Hz
- Refrigerator Item
- Refrigerator-Freezer
- Defrost
- Cycle
- Color
- White
- Standards
- ETL-ETL-C
- Amps
- 1.2 A
- Voltage
- 115V AC
- Finish
- White
Description
At 32 in high, the AL650W is designed for freestanding use in ADA compliant facilities. The 24 in footprint offers over 5 cu.ft. of storage capacity. This model features a white exterior finish and a user-reversible door swing. Inside, our unique dual evaporator system separately cools the refrigerator and freezer sections to ensure proper storage temperature. Cycle defrost operation reduces user maintenance in the automatic defrost fresh food section, with static manual defrost operation in the freezer compartment. Door storage provides easy access for tall bottles and small condiments. Additional features include adjustable shelves, a clear crisper, bottle shelf, and automatic interior lighting. The AL650W has long proven itself to have one of the best temperature performance records in the industry. To see additional finish options on this unit, browse the full AL650 Series. NOTE: This unit is designed for general purpose, medical, or commercial applications and does not meet DOE energy standards for residential use.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.