Shop CAROLINES TREASURES
See all product information
Create Account
CJ2005-LSCM Letter L Flowers & Butterflies Pink Compact Mirror
- Mfr # CJ2005-LSCM
- Zoro # G603930763
product price:Â
$
33.79
/ea
Key Features
Width
0.3 in
Length
3 in
Height
2.75 in
Color
Pink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CJ2005-LSCM
- Zoro #
- G603930763
- UPC #
- 615872988273
- Country of Origin
- China
Dimensions
- Width
- 0.3 in
- Length
- 3 in
- Height
- 2.75 in
Details
- Color
- Pink
Description
Letter L Flowers and Butterflies Pink Compact Mirror CJ2005-LSCM - Caroline's Treasures creates artwork products for the garden and home. Most of their raw materials are domestically produced and most of their products are 100% USA made by Caroline's Treasures. They focus on functional artwork and bring in glamour to your home.
Features- Square Compact Mirror, Rectangle, Silvertone metal, 2.75 inches x 3 inches x .3 inches
- Artwork on the front and two mirrors inside this great little compact
- Weight: 0.35 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.