JMK1342VRM5828 Floral Arrangement Flowers Indoor & Outdoor Runner Mat, 58 x 28 in.
- Mfr # JMK1342VRM5828
- Zoro # G903699575
product price:Â
$
79.19
/ea
Key Features
Size
28 x 0.2 x 58 in
Color
Black
Surface Design
Floral Arrangement Flowers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JMK1342VRM5828
- Zoro #
- G903699575
- UPC #
- 615872995806
- Country of Origin
- China
- Color
- Black
- Surface Design
- Floral Arrangement Flowers
Dimensions
- Size
- 28 x 0.2 x 58 in
Description
Features
- Indoor/Outdoor action back felt runner floor mat.
- Made and Printed in the USA.
- A Black binding tape is sewn around the mat for durability and to nicely frame the artwork.
- The mat has been permanently dyed for moderate traffic and can be placed inside or out (only under a covered space).
- Durable and fade resistant.
- The back of the mat is rubber backed to keep the mat from slipping on a smooth floor.
- Wash with cleaner that does not produce suds & water.
- Use pressure with water from a garden hose or even a power washer to remove dirt.
- Vacuum like you would hardwood floors.
- Design - Floral Arrangement Flowers
- Artist - Jean McKee
- Dimension - 28 L x 0.2 W x 58 H in.
- Item Weight - 5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.