Shop EAGLE MFG

Hazardous Material Storage Cabinet, 45 gal, 2 Shelves, Steel, 43 in W x 65 in H x 18 in D, Green

  • Mfr # PEST47X
  • Zoro # G2635981

product price: 
$
2,143.85
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
45 gal
Number of Shelves
2
Material
Steel
Exterior Height
65 in
Exterior Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PEST47X
Zoro #
G2635981
UPC #
048441691524
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
45 gal
Number of Shelves
2
Material
Steel
Color
Green
Standards
OSHA and NFPA Code 30
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Rated For Flammable Storage
Yes
Door Type
Hinged
Number of Doors
2
Adapter Kit
5PW15
Sump Capacity
5 gal
Additional Shelf
2W427
Finish
Powder Coated
Includes
(2) Vents, Cap, Fire Baffle, Sump Tray
Features
Grounding Attachment, Red Trilingual Warning, Self-Latching Doors
Lockable
Yes
Construction
Galvanized Steel
Indoor/Outdoor
Indoor
Compatible Shelf Model Number
29937
Includes Rollers
Rollers Not Included
Other Standards
FM Approved, IFC, NFPA 1
Lock Type
Keyed
NFPA 30
NFPA 30 Compliant
Includes Leveling Feet
Leveling Feet Included
Shelf Adjustment Increments
3 in
Door Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Safety Storage Type
Cabinet
FM Class
6050
Storage Chemical Type
Pesticides
NFPA 400
Not NFPA 400 Compliant
Wall Construction
Dual Wall with 1 1/2 in Air Gap
Storage Container Type
Small Containers
EN Fire Rating
Non-Combustible
Shelving Type
Adjustable Shelf
Shell Material
Steel
Wire Color
Green
Traction Material
Steel

Dimensions

Exterior Height
65 in
Exterior Depth
18 in
Exterior Width
43 in
Door Opening Height
59 in
Door Opening Width
39 3/4 in
Depth
18 in
Outside Length
18 in
Inside Length
14.56"
Inside Height
60.5"
Inside Width
39.5"
Outside Height
65 in
Outside Width
43 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
43 in x 18 in x 65 in
Fits Chest Size
Grounding Attachment, Red Trilingual Warning, Self-Latching Doors

Description

Pesticide Cabinet, Safety Cabinet Type Standard, Capacity 45 gal, Height 65 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Green, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.