Shop CAROLINES TREASURES
See all product information
Create Account
LH9452TH68 6 x 9 In. Bernese Mountain Dog Wipe your Paws Leash or Key Holder
- Mfr # LH9452TH68
- Zoro # G203898241
product price:Â
$
47.99
/ea
Key Features
Width
2 in
Length
6 in
Design
Bernese Mountain Dog Wipe your Paws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LH9452TH68
- Zoro #
- G203898241
- UPC #
- 615872799121
- Country of Origin
- China
- Item
- Triple Hook Leash Holder
- Design
- Bernese Mountain Dog Wipe your Paws
Dimensions
- Width
- 2 in
- Length
- 6 in
Description
Features
- Product Type - Triple Hook Leash Holder
- The tile is made from a hardhoard and is mounted to a metal rectangle
- The hooks hang down from the metal plate in the back and is about 2.5 in. from the base
- The hooks opens about 1 in.
- A hanger is attached to the metal plate and is about 1.5 in. long
- Lots of room to hang up using a screw or paneling nail
- Great for the home or office to hold keys, leashes or just about anything
- Design - Bernese Mountain Dog Wipe your Paws
- Dimension - 6 x 2 x 9 in.
- Item Weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.