MW1166JMAT Peacock Straight Up In Blue Indoor Or Outdoor Mat 24 x 36 In.
- Mfr # MW1166JMAT
- Zoro # G203698957
product price:Â
$
47.99
/ea
Key Features
Size
36 x 0.15 x 24 in
Mat Type
Indoor/Outdoor
Surface Design
Peacock Straight Up in Blue
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MW1166JMAT
- Zoro #
- G203698957
- UPC #
- 615872812721
- Country of Origin
- China
Dimensions
- Size
- 36 x 0.15 x 24 in
Details
- Mat Type
- Indoor/Outdoor
- Surface Design
- Peacock Straight Up in Blue
- Color
- Blue
Description
Features
- A Black binding tape is sewn around the mat for durability and to nicely frame the artwork.
- The mat has been permenantly dyed for moderate traffic and can be placed inside or outside.
- Durable and fade resistant.
- The back of the mat is rubber backed to keep the mat from slipping on a smooth floor.
- Wash with soap & water.
- Design - Peacock Straight Up in Blue
- Type - Indoor or Outdoor Mat
- Dimension - 36 x 0.15 x 24 in.
- Item Weight - 4 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.