Zoro Homepage

23 Gauge 1-3/8 Inch Pin Nailer

  • Mfr # CP635

  • Zoro # G116020463


product price: $59.99
/ea

Key Features

Height
7.4 in
Length
9.9 in
Width
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP635
Zoro #
G116020463
UPC #
850017477728
Country of Origin
China

Dimensions

Height
7.4 in
Length
9.9 in
Width
2.4 in

Description

The CP635 Pin Nailer Can Be Used for a Variety of Applications. It is Ideal for Cabinets, Paneling,Craft Work, Picture Frame Assembly, Small Moulding and Trim Work. It Accepts 23 Gauge PinNails From 5/8 to 1-3/8


  • Heavy-Duty, Heat-Treated Aluminum Housing
  • Easy Jam Access
  • Rear Exhaust Directs Air Away From Your Work Surface
  • Wear Resistant Anodized Magazine
  • Double Trigger Safety Structure
  • Reversible Hook For Easy of Use
  • Fastener Compatibility: 23-gauge pin nails from 5/8′′ up to 1-3/8′′
  • Loading Capacity: 100 PCS
  • Dimensions: 9.9′′(L)x7.4′′(H)x2.4′′(W), Weight: 2.38 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.