Shop CARPETS FOR KIDS

36.19 Patterns at Play Rug 3 ft. x 4.5 ft.

  • Mfr # 36.19

  • Zoro # G603688701


product price:  $87.69
/ea

Key Features

Shape
Rectangle
Pattern
Patterns At Play
Length (In.)
54 in
Width (In.)
36 in
Features
Soil Resistant, Machine Washable, Non-skid Backing
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
36.19
Zoro #
G603688701
UPC #
670366001197
Country of Origin
China

Dimensions

Length (In.)
54 in
Width (In.)
36 in

Details

Item
Rug
Shape
Rectangle
Pattern
Patterns At Play
Features
Soil Resistant, Machine Washable, Non-skid Backing

Description

KID$ Value Line is designed to stimulate a child’s imagination through a variety of designs created for use in small play areas. Proudly made in the USA, you can be assured that our products are safe for your room; constructed with attention to detail and quality.

Features
  • Skid-Resistant Backing (includes latex)
  • Carpet Stain Protection
  • Machine Washable - Cold water with mild detergent.
  • Gentle cycle.
  • Line dry.
  • Do Not Bleach.
  • Made with recyclable nylon fiber
  • Passes CPSC FF1-70, Standard for the Surface Flammability of Carpets and Rugs
  • Type - Patterns at Play Rug
  • Shape - Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.