Shop CARPETS FOR KIDS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60216 6 x 9 ft. Rectangle Alphabet Stones Seating Rug
Mfr # 60216
Zoro # G403688727
product price:Â $375.99
/eaKey Features
Shape
Rectangle
Material
Yarn
Length (In.)
72 in
Width (In.)
108 in
Features
Environmentally Friendly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60216
- Zoro #
- G403688727
- UPC #
- 670366122021
- Country of Origin
- United States
Dimensions
- Length (In.)
- 72 in
- Width (In.)
- 108 in
Details
- Item
- Rug
- Shape
- Rectangle
- Material
- Yarn
- Features
- Environmentally Friendly
- Environmental Certification
- CRI Green Label Plus
Description
This clever seating rug on a photo-real wooden deck has images of rocks and stones for the child in all of us to sit on. This rug will provide a calming with plenty of elbow room as well as educational use with the alphabet etched in.
Specifications- Shape: Rectangle
- Size: 6 x 9 ft.
- Country of Origin: USA
- Weight: 21 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.