Shop CARPETS FOR KIDS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
6212 Reading Letters Library Rug
Mfr # 6212
Zoro # G503688757
product price:Â $408.99
/eaKey Features
Shape
Rectangle
Pattern
Reading Letters Library
Length (In.)
144 in
Width (In.)
90 in
Recommended Age
All Ages
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6212
- Zoro #
- G503688757
- UPC #
- 670366159744
- Country of Origin
- China
Dimensions
- Length (In.)
- 144 in
- Width (In.)
- 90 in
Details
- Item
- Rug
- Shape
- Rectangle
- Pattern
- Reading Letters Library
- Recommended Age
- All Ages
- Features
- Recyclable
- Environmental Certification
- CRI Green Label Plus
Description
Check out these fun and zany letters as they encourage kids to read and learn. Large seating spaces will provided each child with their own spot to help with organization in a classroom or library
Features- Perfect for Elementary or Libraries
- Antimicrobial and Carpet Guard treatment
- Treated with "Carpet Guard" chemistry which provides soil and stain protection
- KidPly Backing System
- Double-stitched edges
- Eco-friendly, Recycleable
- Material - 100% Commercial grade nylon face yarn
- Type - Reading Letters Library Rug
- Shape - Rectangle
- Size - 8 ft. 4 in. x 12 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.