Shop CARPETS FOR KIDS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
72.86 World Map 6 ft. x 9 ft.
Mfr # 72.86
Zoro # G303689084
product price:Â $207.99
/eaKey Features
Shape
Rectangle
Pattern
World Map
Length (In.)
108 in
Width (In.)
72 in
Features
Machine Washable, Soil Resistant, Non-skid Backing
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 72.86
- Zoro #
- G303689084
- UPC #
- 670366003861
- Country of Origin
- China
Dimensions
- Length (In.)
- 108 in
- Width (In.)
- 72 in
Details
- Item
- Rug
- Shape
- Rectangle
- Pattern
- World Map
- Features
- Machine Washable, Soil Resistant, Non-skid Backing
Description
KID$ Value Line is designed to stimulate a child’s imagination through a variety of designs created for use in small play areas. Proudly made in the USA, you can be assured that our products are safe for your room; constructed with attention to detail and quality.
Features- Skid-Resistant Backing (includes latex)
- Carpet Stain Protection
- Machine Washable - Cold water with mild detergent.
- Gentle cycle.
- Line dry.
- Do Not Bleach.
- Made with recyclable nylon fiber
- Passes CPSC FF1-70, Standard for the Surface Flammability of Carpets and Rugs
- Type - World Map
- Shape - Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.