8412 7 ft. 6 in. x 12 ft. Rectangle Premium Rainbow Seating Rug

  • Mfr # 8412

  • Zoro # G503689082


product price:  $430.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Material
Yarn
Length (In.)
144 in
Width (In.)
90 in
Features
Recyclable, Double Stitched, Lead-free, Anti-static, Stain Resistant, Abrasion Resistant, Wrinkle-free; Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8412
Zoro #
G503689082
UPC #
670366159874
Country of Origin
United States

Dimensions

Length (In.)
144 in
Width (In.)
90 in

Details

Item
Rug
Shape
Rectangle
Material
Yarn
Features
Recyclable, Double Stitched, Lead-free, Anti-static, Stain Resistant, Abrasion Resistant, Wrinkle-free; Environmentally Friendly
Environmental Certification
CRI Green Label Plus

Description

Crafty and cute, this colorful and beautiful seating rug will brighten up any room with a little sunshine and a rainbow. The large seating spaces provide a great tool to organize seating in your classroom for circletime, story time, playrooms, and kids rooms.

Simple and sweet, this colorful and beautiful arena style seating rug will brighten up any room. The large seating spaces provide a great tool to organize your classroom for Circletime, story time or anytime!

Up to 20X Stain Protection - True Stain Blocker Technology makes clean up a cinch using only hot water extraction with no harsh chemicals necessary. All of the fibers are completely saturated with the stain treatment. Tested to ensure carpets provide safe area for children to learn and play while supporting your efforts to provide a clean and healthy environment.

Features
  • Rectangle Premium Rainbow Seating Rug
  • Commercial & Cut Pile Carpet
  • 100% Continuous Filament Type 6 and 6/6 Nylon & Recyclable
Warranty:
  • Lifetime Limited Abrasive Wear Warranty, No Fault Edge Warranty, Advanced Anti-Static Protection, Advanced Stain Protection
Note:
  • No Fault Edge Warranty - We will replace the edging on your rugs no matter how long they have been in the classroom.
Specifications
  • Size: 7' 6" x 12'
  • Collection: Premium
  • Shape: Rectangle
  • Country of Origin: USA
  • Dimension: 144" W x 90" D x 0.312" H
  • Weight: 41 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.