Shop CARPETS FOR KIDS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
9412 Sunny Day Learn & Play 8.33 ft. x 11.67 ft. Rectangle Carpet
Mfr # 9412
Zoro # G603688978
product price:Â $1,104.99
/eaKey Features
Shape
Rectangle
Pattern
Numbers, Letter, Sunny Day Learn & Play
Length (In.)
140 in
Width (In.)
100 in
Recommended Age
All Ages
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9412
- Zoro #
- G603688978
- UPC #
- 670366153391
- Country of Origin
- China
Dimensions
- Length (In.)
- 140 in
- Width (In.)
- 100 in
Details
- Item
- Rug
- Shape
- Rectangle
- Pattern
- Numbers, Letter, Sunny Day Learn & Play
- Recommended Age
- All Ages
- Features
- Recyclable
- Environmental Certification
- CRI Green Label Plus
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.