Shop CARPETS FOR KIDS
See all product information
Create Account
9500 Bilingual Circletime 5.83 ft. x 8.33 ft. Rectangle Rug
Mfr # 9500
Zoro # G203689177
product price:Â $348.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Pattern
Bilingual Inner Squares
Length (In.)
100 in
Width (In.)
70 in
Recommended Age
All Ages
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9500
- Zoro #
- G203689177
- UPC #
- 670366162232
- Country of Origin
- China
Dimensions
- Length (In.)
- 100 in
- Width (In.)
- 70 in
Details
- Item
- Rug
- Shape
- Rectangle
- Pattern
- Bilingual Inner Squares
- Recommended Age
- All Ages
- Features
- Recyclable
- Environmental Certification
- CRI Green Label Plus
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.