9612 Fun with Phonics Seating 7.5 ft. x 12 ft. Rectangle Rug

  • Mfr # 9612

  • Zoro # G803689034


product price:  $408.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Pattern
Fun With Phonics
Length (In.)
144 in
Width (In.)
90 in
Recommended Age
All Ages
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9612
Zoro #
G803689034
UPC #
670366159508
Country of Origin
China

Dimensions

Length (In.)
144 in
Width (In.)
90 in

Details

Item
Rug
Shape
Rectangle
Pattern
Fun With Phonics
Recommended Age
All Ages
Features
Recyclable
Environmental Certification
CRI Green Label Plus

Description

  • This seating rug teaches the alphabet while providing children plenty of wiggle room.
  • The cute related phonic images will make this a fun place for children of all ages to learn.
  • Add the Fun with Phonics Kit to create more learning fun!
  • Size: 7'6" x 12' Rectangle.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.