96.88 Kids Value Rug - Alphabet

  • Mfr # 96.88

  • Zoro # G103689116


product price:  $553.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Pattern
Uppercase and Lowercase Letters
Length (In.)
144 in
Width (In.)
96 in
Features
Skid Resistant, Machine Washable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
96.88
Zoro #
G103689116
UPC #
670366004884
Country of Origin
China

Dimensions

Length (In.)
144 in
Width (In.)
96 in

Details

Item
Rug
Pattern
Uppercase and Lowercase Letters
Features
Skid Resistant, Machine Washable

Description

Features
  • Kids Value Rug
  • Design - Alphabet
  • Skid-Resistant Backing
  • Machine Washable
  • Soil Resistant
  • Item Weight - 12 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.