Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Carr CARR 167301 Light Wing XP3 Black Powder Coat 167301

CARR 167301 Light Wing XP3 Black Powder Coat (Discontinued)

  • Mfr # 167301
  • Zoro # G704025962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
167301
Zoro #
G704025962
UPC #
47185007318
Country of Origin
China

Description

Light Wing XP3 Black Powder Coat.

Features
  • Innovative stylish mounting system for Accent lights
  • Easily mounts to almost any Bumper that has a solid mounting area
  • 36 in. wing span
  • Cast Aluminum Construction
  • Easy Installation
  • Corrosion Resistant
  • Come with Keyed Bolts to protect Investment
  • Dimension - 37. 0 x 9. 5 x 2. 5 in.
  • Item Weight - 5. 06 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.