2 1/4 in W Wheel and Bumper Brush, 6 in L Handle, 5 in L Brush, White, Rubber, 11 in L Overall
Mfr # 92036
Zoro # G5107076
product price:Â $10.99
/eaKey Features
Brush Type
Wheel and Bumper Brush
Bristle Color
White
Brush Length
5 in
Handle Length
6 in
Bristle Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
92036
Zoro #
G5107076
UPC #
048374920364
Country of Origin
China
Dimensions
Brush Length
5 in
Handle Length
6 in
Brush Width
2 1/4 in
Bristle Length
2 1/4 in
Trim Length
2 1/4 in
Overall Length
11 in
Brush Head Width
2 1/4 in
Brush Head Length
5 in
Details
Item
Wheel and Bumper Brush
Brush Type
Wheel and Bumper Brush
Bristle Color
White
Bristle Material
Polypropylene
Handle Color
Black
Handle Material
Rubber
Features
Side Protective Bumper, Soft Rubber Handle for Comfort and Function, Stiff Bristles Clean Bumper, Grill and Tire
Chemical Resistant
No
Bristle Stiffness
Firm
Color Coded
No
Description
Wheel and Bumper Brush, Brush Type Handheld Brush, Bristle Material Polypropylene, Bristle Stiffness Firm, Bristle Length 2 1/4 in, Brush Head Length 5 in, Brush Head Width 2 1/4 in, Handle Connection Type Not Applicable, Handle Length 6 in, Handle Material Rubber, Overall Length 11 in, Color Coded No, Bristle Color White, Features Side Protective Bumper, Soft Rubber Handle for Comfort and Function, Stiff Bristles Clean Bumper, Grill and Tire, Handle Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.