This item is Discontinued.

Carrand Deluxe 8" Metal Squeegee w/16" Wood Hndl 9056H

Deluxe 8" Metal Squeegee w/16" Wood Hndl (Discontinued)

  • Mfr # 9056H
  • Zoro # G1211671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9056H
Zoro #
G1211671
UPC #
048374905606
Country of Origin
China

Dimensions

Width
8"

Details

Item
Deluxe Squeegee
Material
Metal, Wood
Squeegee Handle Included
With Handle

Description

Deluxe 8 In. Metal Squeegee w/16 In. Wood Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.