Blower Motor, 1 1/2 hp, OEM Replacement Brand: Wolong Replacement For: HD54AH460
Mfr # HD54AH460
Zoro # G114546606
product price:Â $1,013.99
/ea
Free Shipping & Returns
Key Features
Frame
56Y
HP
1 1/2 hp
Motor Application
Fan Motor
Motor Design
3-Phase
Motor Enclosure Design
Continuous Air-Over
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HD54AH460
Zoro #
G114546606
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Length
15 in
Details
Frame
56Y
HP
1 1/2 hp
Item
Blower Motor
Motor Application
Fan Motor
Motor Design
3-Phase
Motor Enclosure Design
Continuous Air-Over
Motor Shaft Rotation
CW/CCW
Motor Thermal Protection
Thermally Protected
Nameplate RPM
850
OEM Replacement Brand
Wolong
Phase
Three
Voltage
460V AC
Replacement For
HD54AH460
Full Load Amps
2.8 A
Motor Service Factor
1
Voltage Compatibility
380V AC
Description
Three Phase, 1 1/2 hp HP, Nameplate RPM 850, No. of Speeds Not Applicable, Voltage 460V AC, Full Load Amps 2.8 A, OEM Replacement Brand Wolong, Replacement For HD54AH460, Motor Service Factor 1, Motor Shaft Rotation CW/CCW, Motor Mounting Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.