Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Motor, 5 hp

  • Mfr # HD60FQ659

  • Zoro # G116036891


product price: $2,535.99
/ea
Free Shipping & Returns

Key Features

Motor Shaft Rotation
CWSE
Body Dia.
13.5 in
Nameplate RPM
1,740 RPM
Motor Enclosure Design
Open Drip Proof
HP
5 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD60FQ659
Zoro #
G116036891
UPC #
-
Country of Origin
China

Dimensions

Body Dia.
13.5 in
Shaft Dia.
1 1/4 in
Overall Length
18 3/4 in

Details

Motor Shaft Rotation
CWSE
Nameplate RPM
1,740 RPM
Motor Enclosure Design
Open Drip Proof
HP
5 hp
Full Load Amps
13.2/6.6 A
Motor Thermal Protection
None
No. of Speeds
1
Frame
184T
Phase
Three
Motor Service Factor
1.15
Item
Motor
Motor Mounting Type
Rigid Base
Weight
103 lb

Description

Blower Motor, Three Phase, Motor Design Three-Phase, 5 hp HP, Nameplate RPM 1,740 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 13.2/6.6 A, 184T Frame, Motor Service Factor 1.15, Motor Thermal Protection None, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.