This item is Discontinued.

Carrier Compressor, 230V, 1-Phase, 32000 Btu P031-3223

Compressor, 230V, 1-Phase, 32000 Btu (Discontinued)

  • Mfr # P031-3223
  • Zoro # G0342863
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P031-3223
Zoro #
G0342863
UPC #
-
Country of Origin
United States

Dimensions

Discharge Line Connection Size
3/8 in
Suction Line Connection Size
3/4 in

Details

Item
Compressor
Voltage
230V AC
Phase
Single
Fits Brand
Carrier
For Use With Mfr. Model Number
561AJX036000AEAA
Product Type
Compressor
For Potential Relay - Manufacturer Model Number
561AJX036000AEAA
Compressor Protection
Hermetic
Discharge Line Connection Gender
Female
Application Temperature
Air Conditioning
Discharge Line Connection Type
Sweat
Compressor Type
Reciprocating
Suction Line Connection Gender
Female
For Refrigerant Type
R-22
A2L Compatibility
Not A2L Compatible
Suction Line Connection Type
Sweat
Cooling Capacity
32,000 BtuH

Description

Compressor, Voltage 230V AC, Single Phase

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.