This item is Discontinued.

No Product Image Available

Compressor, 460V, 3-Phase, 57000 Btu (Discontinued)

  • Mfr # P031-5771
  • Zoro # G0343003
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P031-5771
Zoro #
G0343003
UPC #
-
Country of Origin
United States

Dimensions

Suction Line Connection Size
7/8 in
Discharge Line Connection Size
1/2 in

Details

Item
Compressor
Voltage
460V AC
Phase
Three
Fits Brand
Carrier
For Use With Mfr. Model Number
48TJE006-600
Product Type
Compressor
For Refrigerant Type
R-22
Application Temperature
Air Conditioning
A2L Compatibility
Not A2L Compatible
Suction Line Connection Gender
Female
Compressor Type
Reciprocating
Suction Line Connection Type
Sweat
Cooling Capacity
57,000 BtuH
Discharge Line Connection Gender
Female
For Lubricant Type
Mineral Oil
Discharge Line Connection Type
Sweat
For Potential Relay - Manufacturer Model Number
48TJE006-600
Compressor Protection
Hermetic

Description

Compressor, Voltage 460V AC, Three Phase

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.