This item is Discontinued.

No Product Image Available

Compressor, 460V, 41500 Btu (Discontinued)

  • Mfr # P031-4171
  • Zoro # G0343012
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P031-4171
Zoro #
G0343012
UPC #
-
Country of Origin
United States

Dimensions

Discharge Line Connection Size
1/2 in
Suction Line Connection Size
7/8 in

Details

Item
Compressor
Voltage
460V AC
Phase
Three
For Use With Mfr. Model Number
48TJD008-610
Fits Brand
Carrier
Product Type
Compressor
Discharge Line Connection Gender
Female
Discharge Line Connection Type
Sweat
Suction Line Connection Type
Sweat
For Refrigerant Type
R-22
A2L Compatibility
Not A2L Compatible
Cooling Capacity
41,500 BtuH
Suction Line Connection Gender
Female
For Potential Relay - Manufacturer Model Number
48TJD008-610
Application Temperature
Air Conditioning
Compressor Protection
Hermetic
Compressor Type
Reciprocating

Description

Compressor, Voltage 460V AC, Three Phase

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.