This item is Discontinued.

No Product Image Available

Compressor, 460V, 48000 Btu (Discontinued)

  • Mfr # P031-4873
  • Zoro # G0342960
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P031-4873
Zoro #
G0342960
UPC #
-
Country of Origin
United States

Dimensions

Discharge Line Connection Size
1/2 in
Suction Line Connection Size
7/8 in

Details

Item
Compressor
Voltage
460V AC
Phase
Three
Fits Brand
Carrier
For Use With Mfr. Model Number
48TJD005-600
Product Type
Compressor
Discharge Line Connection Type
Sweat
Application Temperature
Air Conditioning
Cooling Capacity
48,000 BtuH
Suction Line Connection Type
Sweat
Compressor Type
Reciprocating
Discharge Line Connection Gender
Female
A2L Compatibility
Not A2L Compatible
Compressor Protection
Hermetic
For Potential Relay - Manufacturer Model Number
48TJD005-600
For Refrigerant Type
R-22
For Lubricant Type
Mineral Oil
Suction Line Connection Gender
Female

Description

Compressor, Voltage 460V AC, Three Phase

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.