Zoro Homepage

Condenser Fan Motor, 1/5 hp

  • Mfr # HC38GR239

  • Zoro # G0339287


product price: $945.99
/ea
Free Shipping & Returns

Key Features

HP
1/5 hp
Voltage
230V AC
Fits Brand
Carrier
For Use With Mfr. Model Number
24ANA148A0031030
Compatible Manufacturer Model Number
24ANA148A0031030
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC38GR239
Zoro #
G0339287
UPC #
-
Country of Origin
Mexico

Details

Item
Motor
HP
1/5 hp
Voltage
230V AC
Fits Brand
Carrier
For Use With Mfr. Model Number
24ANA148A0031030
Compatible Manufacturer Model Number
24ANA148A0031030
OEM Replacement Brand
Carrier

Description

Condenser Fan Motor, Single Phase, Motor Design ECM, 1/5 hp HP, Nameplate RPM 850 RPM, Voltage 230V AC, Full Load Amps .50 A, 39 Frame, OEM Replacement Brand Carrier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.