Draft Inducer Assembly Kit
Mfr # 340793-762
Zoro # G0337467
product price: $1,968.99
/ea
Free Shipping & Returns
Key Features
Phase
1
For Use With Mfr. Model Number
355AAV060120FASA
Fits Brand
Carrier
Standards
CSA Certified
Includes Motor
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
340793-762
Zoro #
G0337467
UPC #
-
Country of Origin
United States
Dimensions
Housing Width
13.6 in
Overall Depth
13 5/8 in
Overall Width
13 1/2 in
Overall Height
6 1/2 in
Housing Depth
13.7 in
Housing Height
6.6 in
Details
Item
Draft Inducer Assembly Kit
Phase
1
For Use With Mfr. Model Number
355AAV060120FASA
Fits Brand
Carrier
Standards
CSA Certified
Includes Motor
Yes
Frequency
50/60 Hz
Current
1.64 A
Compatible with Brand
Carrier
Nameplate Voltage
120V AC
Wheel Material
Polypropylene
Description
Draft Inducer Assembly Kit, Compatible with Brand Carrier, Nameplate Voltage 120V AC, Phase 1, Current 1.64 A, Frequency 50/60 Hz, Wheel Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.