This item is Discontinued.

Carrier Electric Heat Kit, 10kW KFCEH0901N10

Electric Heat Kit, 10kW (Discontinued)

  • Mfr # KFCEH0901N10
  • Zoro # G2494941
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KFCEH0901N10
Zoro #
G2494941
UPC #
N
Country of Origin
United States

Details

Voltage
208/230VAC
Phase
3
Item
Electric Heat Kit, 10kW
Features
Length: 19"; Width: 11"; Height: 8"
Fits Brand
Carrier
Product Type
Electric Heat Kit, 10kW

Description

Non-fused Electric Htr,10 kW1Ph

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.