Zoro Homepage

Fan Blade 3, 21.5" dia., 26 deg., 1/2", CW

  • Mfr # LA01RA038

  • Zoro # G0342181


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Carrier
For Use With Mfr. Model Number
48HG-T14A60BD
Rotation
CW
Propeller Dia. (In.)
21.5 in
Pitch (Deg.)
26 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA01RA038
Zoro #
G0342181
UPC #
-
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
21.5 in
Bore Dia. (In.)
1/2 in

Details

Item
Condenser Fan Blade
Fits Brand
Carrier
For Use With Mfr. Model Number
48HG-T14A60BD
Rotation
CW
Pitch (Deg.)
26 Degrees
Number of Blades
3

Description

Condenser Fan Blade, Propeller Dia. (In.) 21.5 in, Bore Dia. (In.) 1/2 in, Pitch (Deg.) 26 Degrees , CW Rotation, Number of Blades 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.