Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Valve, 1/8", 24V, 3.5" WC

  • Mfr # EF33CW271

  • Zoro # G0338830


product price: $206.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
48AKD060-600
Fits Brand
Carrier
Voltage
24V AC
Product Type
Gas Valve
Port Connection Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF33CW271
Zoro #
G0338830
UPC #
-
Country of Origin
United States

Dimensions

Port Connection Size
1/8 in

Details

Item
Gas Valve
For Use With Mfr. Model Number
48AKD060-600
Fits Brand
Carrier
Voltage
24V AC
Product Type
Gas Valve

Description

Gas Valve, Port Connection Size 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.