Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Valve, 3/4", Nat, 24V, 3.5" WC

  • Mfr # EF660017

  • Zoro # G0338803


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Carrier
For Use With Mfr. Model Number
330AAV036040FDJA
Voltage
24V AC
For Media
Natural Gas
Port Connection Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF660017
Zoro #
G0338803
UPC #
-
Country of Origin
Mexico

Dimensions

Port Connection Size
3/4 in

Details

Item
Gas Valve
Fits Brand
Carrier
For Use With Mfr. Model Number
330AAV036040FDJA
Voltage
24V AC
For Media
Natural Gas

Description

Gas Valve, For Media Natural Gas, Port Connection Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.