Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inducer Motor

  • Mfr # HC21ZS123

  • Zoro # G5562186


product price: $92.75
/ea
Free Shipping & Returns

Key Features

Motor Application
OEM Replacement
Nameplate RPM
3000 rpm
OEM Replacement Brand
RCD Parts
Phase
1
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HC21ZS123
Zoro #
G5562186
UPC #
-
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
1 yr.
Overall Length
3.54"

Details

Item
Motor
Motor Application
OEM Replacement
Nameplate RPM
3000 rpm
OEM Replacement Brand
RCD Parts
Phase
1
Voltage
115V
Replacement For
HC21ZE123
Full Load Amps
6.8A
Standards
UL Recognized, CSA Certified
Hz
60 Hz
Application
Provides Exact Drop-in Replacement
For Use With
Universal
Fits Brand
Carrier

Description

Draft Booster Motor, Single Phase, Motor Design Shaded Pole, Nameplate RPM 3,000 RPM, Voltage 115V AC, Full Load Amps 1.52 A, Not Applicable Frame, OEM Replacement Brand Carrier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.