This item is Discontinued.

Carrier Motor, 1/2 HP, 115V, 1 Phase, 1075rpm, 3Speed HB43TR113

Motor, 1/2 HP, 115V, 1 Phase, 1075rpm, 3Speed (Discontinued)

  • Mfr # HB43TR113
  • Zoro # G2494759
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HB43TR113
Zoro #
G2494759
UPC #
-
Country of Origin
Mexico

Details

Voltage
115VAC
Features
Length: 9.2"; Width: 9.2"; Height: 9.1"
Phase
1
Fits Brand
Carrier
Item
Motor, 1/2 HP, 115V, 1 Phase, 1075rpm, 3Speed

Description

Motor, 1/2 HP, 115V, 1 Phase, 1075rpm, 3Speed

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.