Motor, 1/2 hp

  • Mfr # 14B0006N01

  • Zoro # G0358388


product price:  $339.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 hp
Voltage
208-230V AC
Fits Brand
Carrier
OEM Replacement Brand
Carrier
Usable @ 208V
Usable at 208V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14B0006N01
Zoro #
G0358388
UPC #
-
Country of Origin
Mexico

Details

Item
Motor
HP
3/4 hp
Voltage
208-230V AC
Fits Brand
Carrier
OEM Replacement Brand
Carrier
Usable @ 208V
Usable at 208V

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,080 RPM, Voltage 208-230V AC, Full Load Amps 2.7 A, 48Y Frame, OEM Replacement Brand Carrier, Usable @ 208V Usable at 208V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.