Carrier
Motor, 1/4 HP, 1100-900 rpm, 460V
- Zoro #: G0339530
- Mfr #: HC39GE466
Hover or click to zoom Tap to zoom
Key Features
- For Use With Mfr. Model Number: 38AQR012-600
- Fits Brand: Carrier
- Product Type: Motor, 1/4 HP, 1100-900 rpm, 460V
- Package Quantity: 1
$305.99
Subtotal: $305.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- CARRIER Motor, 1/4 HP, 460V, 3-Phase, 1100 rpm HC39GE480
- CARRIER Electric Heat Kit, 15kW, 1-Phase, Fused KFCEH3101C15
- CARRIER Rectifier Time Delay Control Board HK61EA034
- CARRIER Motor, 1140 rpm, 208-230/460V, 56Y HD56AK653
- CARRIER Thermistor Sensor HH79NZ029
- CARRIER Inducer Assembly 326058-756
- CARRIER Valve, 3/4", Suction Svc Vlv 317413-401
- CARRIER Hp 3/4, Variable Mtr, 208-230V, 1Ph HD46AR254
- CARRIER Thermistor HC95XX006
- GOODMAN 11177202 Blower-Id 11177202
- CARRIER Blower Motor, 1/10 HP HC33AE208
- Carrier Blower Motors and Parts