Carrier
Motor, 1/8 HP, 208-230V, 1500 rpm, 48 Frame
- Mfr # HC35GE208
- Zoro # G0339077
$329.99
/ea
Subtotal: $329.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Fits Brand Carrier
- For Use With Mfr. Model Number 38CK-018-320
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- CARRIER Wheel, 15" x 15", CW, 1" Bore LA22LA125
- CARRIER Motor, 1/8 HP, 208-230V, 2 SPD HC37GE238
- CARRIER Motor, 1/4 HP, 850 rpm, 208/240V HC40AQ231
- CARRIER Motor, 460V, 1-Phase, 1 HP, 1650 rpm, CW HC52EE460
- CARRIER Motor, 1/4 HP, 208-230V, 1100-900 rpm HC39GE209
- CARRIER Oil Pressure Switch, No. 6 Cut-Out HK06UC011
- CARRIER Thermister HH79TZ039
- CARRIER Blower Wheel, 15"dia 1"bore LA22LA125A
- CARRIER Pump Seal Kit 30RB660001
- DANFOSS Filter Drier Dml 083 023Z5040
- MARATHON 1/2 Hp Single Phase Hvac/R Motor, 1 Phase, 1800 Rpm H290
- Carrier Blower Motors and Parts