Carrier
Motor, 1/8 HP, 230V
- Zoro #: G0358607
- Mfr #: 14B0026N01
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Motor, 1/8 HP, 230V
- Fits Brand: Carrier
- Product Type: Motor, 1/8 HP, 230V
$430.69
Subtotal: $430.69
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Carrier #14B0026N01 Specifications
- Zoro #: G0358607
- Mfr #: 14B0026N01
- Item: Motor, 1/8 HP, 230V
- Fits Brand: Carrier
- Product Type: Motor, 1/8 HP, 230V
- Country of Origin (subject to change): Mexico
Description
Motor, 1/8 HP, 230V, Fits Brand Carrier
Restrictions and Compliance
- This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
Reviews of Carrier #14B0026N01
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CARRIER TXV Valve EA03XC375
- CARRIER 30Gx400173 Motor Mount 30GX400173
- CARRIER Hc43Vl600 Motor Od Psc 1/2 Hp HC43VL600
- CARRIER Control Board CESO110005-00
- CARRIER Evaporator Coil 340167-7005
- CARRIER TXV, 5/8" x 7/8" EA02DZ454
- CARRIER Terminal Block HY11UC125
- CARRIER Motor265V1Ph 1050/850Rpm 1/6Hp Mtr HC37AE265
- CARRIER Push Button Switch HR54AL319
- EMERSON FLOW CONTROLS Adk-084S 1/2"Swl Liq. Filter Drier 060134
- CARRIER Motor, 1/8 HP, 208-240V, 1-Phase, 1300 rpm 14B0024N01
- Carrier Blower Motors and Parts