This item is Discontinued.

Carrier Motor, 230/460V, 3-Phase, 1140 rpm HD52AK002

Motor, 230/460V, 3-Phase, 1140 rpm (Discontinued)

  • Mfr # HD52AK002
  • Zoro # G0116201
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HD52AK002
Zoro #
G0116201
UPC #
-
Country of Origin
Mexico

Details

Voltage
208-230/460VAC
Includes
Shaft Key
Features
Length: 16.125"; Width: 7"; Height: 6.25"
Fits Brand
Carrier
Item
Motor, 230/460V, 3-Phase, 1140 rpm
Phase
3

Description

Motor, 230/460V, 3-Phase, 1140 rpm, Fits Brand Carrier, Includes Shaft Key

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.