This item is Discontinued.

Carrier Motor, 3/4 HP, 1140 rpm, 230V HD46GL230

Motor, 3/4 HP, 1140 rpm, 230V (Discontinued)

  • Mfr # HD46GL230
  • Zoro # G0340720
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HD46GL230
Zoro #
G0340720
UPC #
-
Country of Origin
Mexico

Details

Item
Motor, 3/4 HP, 1140 rpm, 230V
Fits Brand
Carrier
For Use With Mfr. Model Number
38AK-008-500

Description

Motor, 3/4 HP, 1140 rpm, 230V, For Use With Mfr. Model Number 38AK-008-500, Fits Brand Carrier

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.