This item is Discontinued.

Carrier Motor, 3/4 HP, 120/240V, 1 Phase HD46AE123

Motor, 3/4 HP, 120/240V, 1 Phase (Discontinued)

  • Mfr # HD46AE123
  • Zoro # G2494786
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HD46AE123
Zoro #
G2494786
UPC #
N
Country of Origin
Mexico

Details

Item
Motor, 3/4 HP, 120/240V, 1 Phase
Voltage
115/240VAC
Phase
1
Features
Length: 5.6"; Width: 5.5"; Height: 12.25"
Fits Brand
Carrier
Product Type
Motor, 3/4 HP, 120/240V, 1 Phase

Description

Motor,1Ph,3/4Hp,120/240V,

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.