This item is Discontinued.

Carrier Motor, 3/4 HP, 200-230V, 1-Phase, 1075 rpm HC46VL221

Motor, 3/4 HP, 200-230V, 1-Phase, 1075 rpm (Discontinued)

  • Mfr # HC46VL221
  • Zoro # G0340221
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HC46VL221
Zoro #
G0340221
UPC #
-
Country of Origin
Mexico

Details

Item
Motor
Motor Design
1-Phase
HP
3/4 hp
Voltage
200-230V
Phase
Single
Fits Brand
Carrier
OEM Replacement Brand
Carrier
Usable @ 200V
Usable at 200V

Description

OEM Replacement Motor, Single Phase, Motor Design 1-Phase, 3/4 hp HP, Voltage 200-230V AC, OEM Replacement Brand Carrier, Usable @ 200V Usable at 200V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.