MOTORS - BLOWER
- Mfr # HC43SQ116
- Zoro # G925075098
product price:Â
$
780.99
/ea
Free Shipping & Returns
Key Features
Bearing Type
Sleeve
Product Type
Fan and Blower Motor
Application
Fan/Blower
Insulation Class
B
Number of Speeds
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HC43SQ116
- Zoro #
- G925075098
- UPC #
- -
- Country of Origin
- Viet Nam
- Bearing Type
- Sleeve
- Product Type
- Fan and Blower Motor
- Item
- MOTORS - BLOWER
- Application
- Fan/Blower
- Insulation Class
- B
- Number of Speeds
- 4
- Motor Design
- Permanent Split Capacitor
- Phase
- Single
- Duty
- Continuous
Dimensions
- Overall Length
- 8 13/16 in
- Frame Size
- 48
Description
MOTORS - BLOWER, Single Phase, Motor Design Permanent Split Capacitor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.