Shop CARRIER
See all product information
Create Account
MOTORS-INDUCERS & ASSEMBLIES
- Mfr # HC30GR230
- Zoro # G625016605
product price:Â
$
676.99
/ea
Free Shipping & Returns
Key Features
Nameplate Voltage
208/230V
Product Type
Motor
For Use With
Motor
Compatible Product Type
Motor
Includes
(2) Run Capacitors, Bolts, Motor, Nuts, Plates, WHEEL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HC30GR230
- Zoro #
- G625016605
- UPC #
- -
- Country of Origin
- United States
- Item
- Motor
- Nameplate Voltage
- 208/230V
- Product Type
- Motor
- For Use With
- Motor
- Compatible Product Type
- Motor
- Includes
- (2) Run Capacitors, Bolts, Motor, Nuts, Plates, WHEEL
- For Fuel Type
- Natural Gas, LP
- Finish
- Uncoated
- Compatible with Brand
- Carrier
- Compatible with Series
- 48FCFM, 48HCD, 48HCE, 48LCS
- Compatible with Manufacturer Model Number
- 48FCFM, 48HCD, 48HCE, 48LCS
- Standards
- RU
- Compatible Manufacturer Part Number
- 48FCFM, 48HCD, 48HCE, 48LCS
- Compatible Series
- 48FCFM, 48HCD, 48HCE, 48LCS
Dimensions
- Overall Height
- 4 3/4 in
- Overall Width
- 10 1/4 in
- Overall Depth
- 6 1/8 in
Description
Motor, Compatible with Brand Carrier, Compatible with Series 48FCFM, 48HCD, 48HCE, 48LCS, Overall Depth 6 1/8 in, Overall Height 4 3/4 in, Overall Width 10 1/4 in, Standards RU, Nameplate Voltage 208/230V, Product Type Motor, Includes (2) Run Capacitors, Bolts, Motor, Nuts, Plates, WHEEL, Compatible with Manufacturer Model Number 48FCFM, 48HCD, 48HCE, 48LCS, Finish Uncoated, For Fuel Type Natural Gas, LP, For Use With Motor, Maximum Vent Pipe Diameter Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.