Oil Pump Capacitor
Mfr # 6100-9174
Zoro # G2494880
product price: $381.99
/ea
Free Shipping & Returns
Key Features
Voltage
250VAC
Fits Brand
Carrier
Features
Length: 1.5"; Width: 1"; Height: 1.38"
Phase
3
Product Type
Oil Pump Capacitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6100-9174
Zoro #
G2494880
UPC #
-
Country of Origin
United States
Details
Voltage
250VAC
Fits Brand
Carrier
Item
Oil Pump Capacitor
Features
Length: 1.5"; Width: 1"; Height: 1.38"
Phase
3
Product Type
Oil Pump Capacitor
Name
HVAC OEM Capacitors
Description
Oil Pump Capacitor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.