Zoro Homepage

Wheel, 1/2" Bore, CW, 11-7/8" dia.

  • Mfr # LA22LA019

  • Zoro # G0342671


product price: $203.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
340AAV048100AASA
Fits Brand
Carrier
Product Type
Wheel
Fan Direction
Clockwise (CW)
Overall Diameter
11 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA22LA019
Zoro #
G0342671
UPC #
662441389030
Country of Origin
United States

Dimensions

Overall Diameter
11 7/8 in
Bore Size
1/2 in

Details

Item
Wheel
For Use With Mfr. Model Number
340AAV048100AASA
Fits Brand
Carrier
Product Type
Wheel
Fan Direction
Clockwise (CW)
Compatible Brand
Carrier
Compatible Manufacturer Model Number
340AAV048100AASA

Description

Wheel, 1/2 in. Bore, CW, 11-7/8 in. dia., For Use With Mfr. Model Number 340AAV048100AASA, Fits Brand Carrier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.